Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1554T2GYSL Hammond Manufacturing Enclosures, 1554 Series, Enclosure, 7.1in.Hx4.7in.Wx2.95in.D, N4X
MFG Item Number
1554T2GYSL
1554T2GYSL Hammond Manufacturing Enclosures, 1554 Series, Enclosure, 7.1in.Hx4.7in.Wx2.95in.D, N4X
MFG Item Number
1554T2GYSL
This item cannot be canceled or returned
Description
Enclosure, 7.1in.Hx4.7in.Wx2.95in.D, N4X
Specifications
Specifications
| Manufacturer Part Number |
1554T2GYSL |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1554 |
| Family Series |
Hammond Manufacturing Enclosures, 1554 Series |
| Description |
Enclosure, 7.1in.Hx4.7in.Wx2.95in.D, N4X, Polycarboante, Lift-Off Smoked Screw Cover, Less Inner Panel |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
1554T2GYSL
Hammond Manufacturing Enclosures, 1554 Series