1554 Series Information
| Manufacturer Part Number | 1554UGY |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1554 |
| Family Series | Hammond Manufacturing Enclosures, 1554 Series |
| Description | Replacement Cover |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |