1554VBGY
Hammond Manufacturing Enclosures, 1554 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1554VBGY Hammond Manufacturing Enclosures, 1554 Series, 240X160X120MM ABS NEMA ENCL

MFG Item Number
1554VBGY

1554VBGY Hammond Manufacturing Enclosures, 1554 Series, 240X160X120MM ABS NEMA ENCL

MFG Item Number
1554VBGY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1554 Series
Item #
1554VBGY
240X160X120MM ABS NEMA ENCL

1554 Series Information


Specifications

Specifications
Manufacturer Part Number 1554VBGY
Manufacturer Hammond Manufacturing
Product Series 1554
Family Series Hammond Manufacturing Enclosures, 1554 Series
Description 240X160X120MM ABS NEMA ENCL
Material ABS
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nominal Height 9 "
Nominal Width 6 "
Nominal Depth 5 "
Comments DIN Rail Mount, Water Tight, Flat Lid
Net Weight 0 lbs
Gross Weight 0 lbs