Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1554 Series
1554WA2GYCL
Hammond Manufacturing Enclosures, 1554 Series
160X160X90MM P/C NEMA CLR LID
MFG Item Number
1554WA2GYCL
This item cannot be canceled or returned
Description
160X160X90MM P/C NEMA CLR LID
Specifications
Specifications
| Manufacturer Part Number |
1554WA2GYCL |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1554 |
| Family Series |
Hammond Manufacturing Enclosures, 1554 Series |
| Description |
160X160X90MM P/C NEMA CLR LID |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
7 " |
| Nominal Width |
7 " |
| Nominal Depth |
4 " |
| Approvals |
UL |
| Comments |
DIN Rail Mount, Water Tight, Flat Lid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1554WA2GYCL
Hammond Manufacturing Enclosures, 1554 Series