1554 Series Information
| Manufacturer Part Number | 1554X2GYSL |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1554 |
| Family Series | Hammond Manufacturing Enclosures, 1554 Series |
| Description | RAL7035 grey polycarbonate plastic watertight enclosure |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height | 12 " |
| Nominal Width | 8 " |
| Nominal Depth | 4 " |
| Approvals | UL |
| Comments | DIN Rail Mount, Water Tight, Flat Lid |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |