Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1554XA2GY Hammond Manufacturing Enclosures, 1554 Series, 300X200X120MM POLYCARB NEMA
MFG Item Number
1554XA2GY
1554XA2GY Hammond Manufacturing Enclosures, 1554 Series, 300X200X120MM POLYCARB NEMA
MFG Item Number
1554XA2GY
This item cannot be canceled or returned
Description
300X200X120MM POLYCARB NEMA
Specifications
Specifications
| Manufacturer Part Number |
1554XA2GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1554 |
| Family Series |
Hammond Manufacturing Enclosures, 1554 Series |
| Description |
300X200X120MM POLYCARB NEMA |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
12 " |
| Nominal Width |
8 " |
| Nominal Depth |
5 " |
| Approvals |
UL |
| Comments |
DIN Rail Mount, Water Tight, Flat Lid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1554XA2GY
Hammond Manufacturing Enclosures, 1554 Series