1554XPL
Hammond Manufacturing Enclosures, 1554-55-PL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1554XPL

Hammond Manufacturing Enclosures, 1554-55-PL Series

1554XPL

Hammond Manufacturing Enclosures, 1554-55-PL Series
1554X/XA INNER PANEL
MFG Item Number
1554XPL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1554-55-PL Series
Item #
1554XPL
1554X/XA INNER PANEL

1554-55-PL Series Information

Specifications

Specifications
Manufacturer Part Number 1554XPL
Manufacturer Hammond Manufacturing
Product Series 1554-55-PL
Family Series Hammond Manufacturing Enclosures, 1554-55-PL Series
Description 1554X/XA INNER PANEL
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Kit Kit with Hardware
Comments Panel Fits Enclosures X, XA
Nominal Height 11 "
Nominal Width 7 "
Net Weight 0 lbs
Gross Weight 0 lbs