1554Y2GY
Hammond Manufacturing Enclosures, 1554 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1554Y2GY Hammond Manufacturing Enclosures, 1554 Series, 300X240X95MM POLYCARB NEMA ENC

MFG Item Number
1554Y2GY

1554Y2GY Hammond Manufacturing Enclosures, 1554 Series, 300X240X95MM POLYCARB NEMA ENC

MFG Item Number
1554Y2GY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1554 Series
Item #
1554Y2GY
300X240X95MM POLYCARB NEMA ENC

1554 Series Information


Specifications

Specifications
Manufacturer Part Number 1554Y2GY
Manufacturer Hammond Manufacturing
Product Series 1554
Family Series Hammond Manufacturing Enclosures, 1554 Series
Description 300X240X95MM POLYCARB NEMA ENC
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nominal Height 12 "
Nominal Width 9 "
Nominal Depth 4 "
Approvals UL
Comments DIN Rail Mount, Water Tight, Flat Lid
Net Weight 0 lbs
Gross Weight 0 lbs