1555CFPL
Hammond Manufacturing Enclosures, 1555F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1555CFPL

Hammond Manufacturing Enclosures, 1555F Series

1555CFPL

Hammond Manufacturing Enclosures, 1555F Series
Inner Panel, Galvanized Steel, 16ga.
MFG Item Number
1555CFPL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1555F Series
Item #
1555CFPL
Inner Panel, Galvanized Steel, 16ga.

1555F Series Information

Specifications

Specifications
Manufacturer Part Number 1555CFPL
Manufacturer Hammond Manufacturing
Product Series 1555F
Family Series Hammond Manufacturing Enclosures, 1555F Series
Description Inner Panel, Galvanized Steel, 16ga.
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Kit Kit with Hardware
Comments Panel Fits Enclosures 1555CF
Nominal Height 4 "
Nominal Width 2 "
Net Weight 0.25 lbs
Gross Weight 0.25 lbs