Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1555 Series
1555H2F17GY
Hammond Manufacturing Enclosures, 1555 Series
Enclosure, 7.12in.Hx4.72in.Wx0.87in.D, N
MFG Item Number
1555H2F17GY
This item cannot be canceled or returned
Description
Enclosure, 7.12in.Hx4.72in.Wx0.87in.D, N
Specifications
Specifications
| Manufacturer Part Number |
1555H2F17GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1555 |
| Family Series |
Hammond Manufacturing Enclosures, 1555 Series |
| Description |
Enclosure, 7.12in.Hx4.72in.Wx0.87in.D, N4X Polycarbonate, Lift-Off Screw Cover, Less Inner Panel, w/Mounting Flanges |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1555H2F17GY
Hammond Manufacturing Enclosures, 1555 Series