Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1555 Series
1555K2GY
Hammond Manufacturing Enclosures, 1555 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1555K2GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1555 |
| Family Series |
Hammond Manufacturing Enclosures, 1555 Series |
| Description |
ENCLOSURE |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1555K2GY
Hammond Manufacturing Enclosures, 1555 Series