1555LAGY
Hammond Manufacturing Enclosures, 1555 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1555LAGY

Hammond Manufacturing Enclosures, 1555 Series

1555LAGY

Hammond Manufacturing Enclosures, 1555 Series
105X105X90MM ABS NEMA ENCL.
MFG Item Number
1555LAGY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1555 Series
Item #
1555LAGY
105X105X90MM ABS NEMA ENCL.

1555 Series Information


Specifications

Specifications
Manufacturer Part Number 1555LAGY
Manufacturer Hammond Manufacturing
Product Series 1555
Family Series Hammond Manufacturing Enclosures, 1555 Series
Description 105X105X90MM ABS NEMA ENCL.
Material ABS
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals UL
Comments Water Tight, DIN Rail Mounted, Styled Lid
Net Weight 0 lbs
Gross Weight 0 lbs