1555 Series Information
| Manufacturer Part Number | 1555Q2GY |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1555 |
| Family Series | Hammond Manufacturing Enclosures, 1555 Series |
| Description | 140X140X60MM P/C NEMA ENCL. |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Cover Design | Lift-Off Cover |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height | 6 " |
| Nominal Width | 6 " |
| Nominal Depth | 2 " |
| Approvals | UL |
| Comments | Water Tight, DIN Rail Mounted, Styled Lid |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |