Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1555F Series
1555R2F42GY
Hammond Manufacturing Enclosures, 1555F Series
P/C FLANGED BASE NEMA ENCL.
MFG Item Number
1555R2F42GY
This item cannot be canceled or returned
Description
P/C FLANGED BASE NEMA ENCL.
Specifications
Specifications
| Manufacturer Part Number |
1555R2F42GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1555F |
| Family Series |
Hammond Manufacturing Enclosures, 1555F Series |
| Description |
P/C FLANGED BASE NEMA ENCL. |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
2 " |
| Approvals |
UL |
| Comments |
Water Tight, Flanged Lid, Harsh Environments, Outdoor Use |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1555R2F42GY
Hammond Manufacturing Enclosures, 1555F Series