Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1555VA2GY Hammond Manufacturing Enclosures, 1555 Series, 240X160X90MM P/C NEMA ENCL.
MFG Item Number
1555VA2GY
1555VA2GY Hammond Manufacturing Enclosures, 1555 Series, 240X160X90MM P/C NEMA ENCL.
MFG Item Number
1555VA2GY
This item cannot be canceled or returned
Description
240X160X90MM P/C NEMA ENCL.
Specifications
Specifications
| Manufacturer Part Number |
1555VA2GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1555 |
| Family Series |
Hammond Manufacturing Enclosures, 1555 Series |
| Description |
240X160X90MM P/C NEMA ENCL. |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
9 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
UL |
| Comments |
Water Tight, DIN Rail Mounted, Styled Lid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1555VA2GY
Hammond Manufacturing Enclosures, 1555 Series