1557DABK
Hammond Manufacturing Enclosures, 1557 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1557DABK

Hammond Manufacturing Enclosures, 1557 Series

1557DABK

Hammond Manufacturing Enclosures, 1557 Series
ABS NEMA WALL MNT ENCL BK
MFG Item Number
1557DABK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1557 Series
Item #
1557DABK
ABS NEMA WALL MNT ENCL BK

1557 Series Information

Specifications

Specifications
Manufacturer Part Number 1557DABK
Manufacturer Hammond Manufacturing
Product Series 1557
Family Series Hammond Manufacturing Enclosures, 1557 Series
Description ABS NEMA WALL MNT ENCL BK
Material ABS
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 3 "
Comments Water Tight, Multiple Mounting Features
Net Weight 0 lbs
Gross Weight 0 lbs