1557 Series Information
| Manufacturer Part Number | 1557FOOTBK-24 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1557 |
| Family Series | Hammond Manufacturing Enclosures, 1557 Series |
| Description | 1557 FOOT KIT ABS BK-24 PCS |
| Accessory Type | Wall Mounting Bracket Kit |
| Material | ABS |
| Composition | Non-Metallic |
| Comments | Black |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |