Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Disconnect Switches
15594012
Socomec Disconnect Switches
VOLTAGE SENSING KIT 4P 125A
This item cannot be canceled or returned
Description
Disconnect Switches, Series
VOLTAGE SENSING KIT 4P 125A
Specifications
Specifications
| Family Series |
Socomec Disconnect Switches |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
15594012 |
| Description |
VOLTAGE SENSING KIT 4P 125A |
| Type |
Power Supply |
| For Use With |
ATyS B3 |
| Net Weight |
0.6063 lbs |
| Gross Weight |
0 lbs |
15594012
Socomec Disconnect Switches