156-00069

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-00069 HellermannTyton Cable Ties, Heavy-Duty Cable Tie/Fir Tree Mount,

MFG Item Number
156-00069

156-00069 HellermannTyton Cable Ties, Heavy-Duty Cable Tie/Fir Tree Mount,

MFG Item Number
156-00069
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
156-00069
Heavy-Duty Cable Tie/Fir Tree Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-00069
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Heavy-Duty Cable Tie/Fir Tree Mount, 15in. x .3in., .03in.- .25in. Panel Thick, PA66HIRHSUV, Black, 100/pkg
Length 15 "
Nominal Length 15 "
Tensile Strength (lb) 120 lbs
Type Fir Tree Mount
Width 0.3 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs