156-00155

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-00155 HellermannTyton Cable Ties, 1-Piece Cable Ties with Pipe Clip,

MFG Item Number
156-00155

156-00155 HellermannTyton Cable Ties, 1-Piece Cable Ties with Pipe Clip,

MFG Item Number
156-00155
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
156-00155
1-Piece Cable Ties with Pipe Clip,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-00155
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description 1-Piece Cable Ties with Pipe Clip, Diameter .26in.-.31in., 6.0in. Long, PA66HS/PA66HIRHS, Black, 500/Pkg
Length 6.1 "
Nominal Length 6 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.19 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs