Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 156-00156 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Cable Ties |
| Description | 2-Piece Cable Tie/Fir Tree Mount, 6.0in.L, .26in.- .28in. Mounting Hole Diameter, PA66HS, Black, 500/pkg |
| Length | 6 " |
| Nominal Length | 6 " |
| Tensile Strength (lb) | 50 lbs |
| Type | Fir Tree Mount |
| Width | 0.18 " |
| Material | Polyamide |
| Color | Black |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |