156-00869

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-00869 HellermannTyton Cable Ties, Cable Tie & Edge Clip, 6.0in. Long,

MFG Item Number
156-00869

156-00869 HellermannTyton Cable Ties, Cable Tie & Edge Clip, 6.0in. Long,

MFG Item Number
156-00869
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
156-00869
Cable Tie & Edge Clip, 6.0in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-00869
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie & Edge Clip, 6.0in. Long, EC10, 1- 3 mm Panel, 30lb, PA66HS, Black, 500/bag
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 30 lbs
Type Edge Clip
Width 0.14 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs