156-01092

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-01092 HellermannTyton Cable Ties, LOC Locking Clamp, 10- 14 mm,

MFG Item Number
156-01092

156-01092 HellermannTyton Cable Ties, LOC Locking Clamp, 10- 14 mm,

MFG Item Number
156-01092
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Cable Ties, Series
Item #
156-01092
LOC Locking Clamp, 10- 14 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-01092
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description LOC Locking Clamp, 10- 14 mm, Unassembled to T50R Tie, PA66HIRHSUV, Black, 3000/ctn
Length 1.09 "
Nominal Length 1 "
Tensile Strength (lb) 50 lbs
Type LOC
Width 0.47 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs