156-01349

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-01349

HellermannTyton Cable Ties

156-01349

HellermannTyton Cable Ties
Wire and Swivel Clip Tie, 50lb,
MFG Item Number
156-01349
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
156-01349
Wire and Swivel Clip Tie, 50lb,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-01349
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Wire and Swivel Clip Tie, 50lb, Diameter .15in.-.17in., 6.0in. Long, PA66HS/PP, Black, 500/pkg
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 50 lbs
Type Swivel Clip
Width 0.19 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs