156-01714

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-01714 HellermannTyton Cable Ties, LOC Locking Clamp, 20- 25 mm, with

MFG Item Number
156-01714

156-01714 HellermannTyton Cable Ties, LOC Locking Clamp, 20- 25 mm, with

MFG Item Number
156-01714
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Ties, Series
Item #
156-01714
LOC Locking Clamp, 20- 25 mm, with

Series Information

Specifications

Specifications
Manufacturer Part Number 156-01714
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description LOC Locking Clamp, 20- 25 mm, with T50SMVC Swivel Tie, PA66HIRHSUV, Black, 1000/ctn
Length 8.3 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type LOC
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs