156-01783

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-01783 HellermannTyton Cable Ties, MOC Clip, 6 mm Transverse,

MFG Item Number
156-01783

156-01783 HellermannTyton Cable Ties, MOC Clip, 6 mm Transverse,

MFG Item Number
156-01783
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Ties, Series
Item #
156-01783
MOC Clip, 6 mm Transverse,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-01783
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description MOC Clip, 6 mm Transverse, Assembled to T50SMVC Swivel Tie, PA66HIRHSUV, Black, 1000/ctn
Length 0.44 "
Tensile Strength (lb) 50 lbs
Type MOC
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs