156-01819

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-01819 HellermannTyton Cable Ties, MOC Clip, 19 mm, Unassembled to

MFG Item Number
156-01819

156-01819 HellermannTyton Cable Ties, MOC Clip, 19 mm, Unassembled to

MFG Item Number
156-01819
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Ties, Series
Item #
156-01819
MOC Clip, 19 mm, Unassembled to

Series Information

Specifications

Specifications
Manufacturer Part Number 156-01819
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description MOC Clip, 19 mm, Unassembled to T50R Tie, PA66HIRHSUV, Black, 1000/ctn
Length 1.07 "
Nominal Length 1 "
Tensile Strength (lb) 50 lbs
Type MOC
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs