156-02244

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-02244 HellermannTyton Cable Ties, MOC Clip, 10 mm, Assembled to

MFG Item Number
156-02244

156-02244 HellermannTyton Cable Ties, MOC Clip, 10 mm, Assembled to

MFG Item Number
156-02244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Ties, Series
Item #
156-02244
MOC Clip, 10 mm, Assembled to

Series Information

Specifications

Specifications
Manufacturer Part Number 156-02244
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description MOC Clip, 10 mm, Assembled to T50SVC Swivel Tie, PA66HIRHSUV, Black, 1000/ctn
Length 0.77 "
Nominal Length 1 "
Tensile Strength (lb) 50 lbs
Type MOC
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs