156-02305
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-02305

HellermannTyton Cable Tie Mounts

156-02305

HellermannTyton Cable Tie Mounts
MOC Clip to MOC Clip, 7 mm, 7 mm,
MFG Item Number
156-02305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Tie Mounts, Series
Item #
156-02305
MOC Clip to MOC Clip, 7 mm, 7 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-02305
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description MOC Clip to MOC Clip, 7 mm, 7 mm, PA66HIRHSUV, Black, 2000/ctn
Mounting Clip
Color Black
Height 0.53 "
Depth 1.13 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs