156-02435

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-02435 HellermannTyton Cable Ties, 2-Piece Cable Tie/Fir Tree Mount,

MFG Item Number
156-02435

156-02435 HellermannTyton Cable Ties, 2-Piece Cable Tie/Fir Tree Mount,

MFG Item Number
156-02435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1200

Description

Cable Ties, Series
Item #
156-02435
2-Piece Cable Tie/Fir Tree Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-02435
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description 2-Piece Cable Tie/Fir Tree Mount, 8mm Hole and M10 Threaded Hole, PA46, Brown, 1200/ctn
Type Fir Tree Mount
Material Polyamide
Color Brown
Net Weight 0 lbs
Gross Weight 0 lbs