156-02513

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-02513 HellermannTyton Cable Ties, Button Mnt with Tie, 0.35in. Hole Dia,

MFG Item Number
156-02513

156-02513 HellermannTyton Cable Ties, Button Mnt with Tie, 0.35in. Hole Dia,

MFG Item Number
156-02513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8000

Description

Cable Ties, Series
Item #
156-02513
Button Mnt with Tie, 0.35in. Hole Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-02513
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Button Mnt with Tie, 0.35in. Hole Dia, 0.12in. Max Panel, 0.07in. Max Tie Width, PA66HIRHSUV, Blk, 1000/pk
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Button Head
Width 0.67 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs