156-02592

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-02592

HellermannTyton Cable Ties

156-02592

HellermannTyton Cable Ties
2-Piece Cable Tie/Fir Tree Mount,
MFG Item Number
156-02592
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
156-02592
2-Piece Cable Tie/Fir Tree Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 156-02592
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description 2-Piece Cable Tie/Fir Tree Mount, Unassembled Set, 15.2in.L, 12mm Mounting Hole, PA46, Gray, 1000/ctn
Length 15.2 "
Nominal Length 15 "
Tensile Strength (lb) 120 lbs
Type Fir Tree Mount
Width 0.8 "
Material Polyamide
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs