156-02618

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156-02618

HellermannTyton Conduit Mounts

156-02618

HellermannTyton Conduit Mounts
Inline Ratchet Clamp, 0.24in. - 0.54in.
MFG Item Number
156-02618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Conduit Mounts, Series
Item #
156-02618
Inline Ratchet Clamp, 0.24in. - 0.54in.

Series Information

Specifications

Specifications
Manufacturer Part Number 156-02618
Manufacturer HellermannTyton
Family Series HellermannTyton Conduit Mounts
Description Inline Ratchet Clamp, 0.24in. - 0.54in. Bundle Dia, FT7X12, PA66HIRHSUV, Black, 250/ctn
Composition Polyamide
Style Conduit Clip
Rigid Size (in) 1/2 "
Comments Ratchet
Net Weight 0 lbs
Gross Weight 0 lbs