6-POLE Series Information
The 6‑Pole series of Safety Relay Modules consist of 6 pole relays with three configuration choices (2NO+4NC, 3NO+3NC, 4NO+2NC), 8‑ or 10‑Amp contacts and either 1, 2 and 4 isolated channels with 12 or 24 VDC coils. Isolated channels allow control of each relay by a different logic system, if necessary. There are two inputs for each relay coil channel. Modules can be ordered with three contact materials, dependent upon the actual current load. The standard contact material is AgSn02 + 0.2µmAu.
| Manufacturer Part Number | 156.OA02.2433C |
|---|---|
| Manufacturer | Dold |
| Product Series | 6-POLE |
| Family Series | Dold DIN Rail Interface Modules, 6-POLE Series |
| Description | 1 Channel Module, 6P,10A, 24V, |
| Voltage | 24 VDC |
| AC Voltage | 400 VAC |
| DC Voltage | 250 VDC |
| Current Rating | 10 A |
| Contacts | (3) NO/(3) NC |
| Mounting | DIN Rail |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |