1560-T
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1560-T

Brady Labels, B-946 Vinyl Series

1560-T

Brady Labels, B-946 Vinyl Series
3.875 in Vinyl NL BK on YL T 5/PK
Item Number
1560-T
MFG Item Number
97119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
1560-T
3.875 in Vinyl NL BK on YL T 5/PK

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 97119
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description Outdoor Vinyl 3.875 in Black on Yellow Letters T Card of 5 Labels
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, UV-, and Weather-Resistant
Label Height 5 "
Label Width 1.75 "
Legend T
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0017 lbs