156000
Gems Sensors & Controls Sensors, LS-10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156000 Gems Sensors & Controls Sensors, LS-10 Series, Leak Detection Sensor

MFG Item Number
156000

156000 Gems Sensors & Controls Sensors, LS-10 Series, Leak Detection Sensor

MFG Item Number
156000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-10 Series
Item #
156000
Leak Detection Sensor

LS-10 Series Information

Specifications

Specifications
Manufacturer Part Number 156000
Manufacturer Gems Sensors & Controls
Product Series LS-10
Family Series Gems Sensors & Controls Sensors, LS-10 Series
Description Leak Detection Sensor
Float Type Horizontal Float
Contacts SPST-NC
Connection Type Cable
PSI Rating 15
Operating Temperature -40-176 °F
Approvals CE, UL
Net Weight 0.425 lbs
Gross Weight 0.565 lbs