1562
Bodine Gearmotors, 30R-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1562

Bodine Gearmotors, 30R-D Series

1562

Bodine Gearmotors, 30R-D Series
N1562, Parallel Shaft AC Gearmotor
Item Number
1562
MFG Item Number
BE-1562
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 30R-D Series
Item #
1562
N1562, Parallel Shaft AC Gearmotor

30R-D Series Information

Specifications

Specifications
Manufacturer Part Number BE-1562
Manufacturer Bodine
Product Series 30R-D
Family Series Bodine Gearmotors, 30R-D Series
Description N1562, Parallel Shaft AC Gearmotor (Metric), .02 HP, 1 PH, 230VAC, 7.8 RPM
Output Speed 7.8 RPM
Ratio 180:1
Nominal Ratio (:1) 180
Nominal Torque 40 in-lbs
Output Style Parallel Shaft
Horsepower 1/48 hp
Phase 1
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.17 A
Net Weight 0.585 lbs
Gross Weight 0.585 lbs