156261
Gems Sensors & Controls Sensors, RFO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

156261

Gems Sensors & Controls Sensors, RFO Series

156261

Gems Sensors & Controls Sensors, RFO Series
RFO Series - Flow Rate Monitoring
MFG Item Number
156261
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RFO Series
Item #
156261
RFO Series - Flow Rate Monitoring

RFO Series Information


Specifications

Specifications
Manufacturer Part Number 156261
Manufacturer Gems Sensors & Controls
Product Series RFO
Family Series Gems Sensors & Controls Sensors, RFO Series
Description RFO Series - Flow Rate Monitoring
Material Brass
Sensor Type RotorFlow
Flow Range 0.1-5 gpm
Port Size 1/4 "
Port Style NPT Female
Input Power 4.5-24 VDC
Output 4.5-24 VDC
Accuracy 7 %
Maximum Pressure 200 psi
Recommended Filtration 150 micron
Approvals CE, cUL, UL
Net Weight 0.989 lbs
Gross Weight 0.989 lbs