RFS Series Information
| Manufacturer Part Number | 156266 |
|---|---|
| Manufacturer | Gems Sensors & Controls |
| Product Series | RFS |
| Family Series | Gems Sensors & Controls Switches, RFS Series |
| Description | RFS Series - Flow Set Point Switching |
| Material | Brass |
| Sensor Type | Rotor Type |
| Flow Setting | 0.1 to 5 gpm |
| Port Size | 1/4 " NPT Female |
| Switch Type | SPDT |
| Accuracy | 5 % |
| Maximum Pressure | 200 psi |
| Set Point Differential | 15 % |
| Recommended Filtration | 150 Micron |
| Approvals | UL;CE |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.395 lbs |