156G-6G1
Edwards Signaling Audible Signaling Devices, 156G Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
156G-6G1 Edwards Signaling Audible Signaling Devices, 156G Series, Bell, 6in., 24VDC
MFG Item Number
156G-6G1

156G-6G1 Edwards Signaling Audible Signaling Devices, 156G Series, Bell, 6in., 24VDC

MFG Item Number
156G-6G1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 156G Series
Item #
156G-6G1
Bell, 6in., 24VDC

156G Series Information

  • Three Sizes
  • 72~80 dB @ 10 Feet
  • AC and DC Models
  • Mounts on Bolt Circle
  • Corrosion Resistant Gray Finish
Self‑contained underdome monitor bell. Weatherproof, insulated, and grounded vibrating bell with concealed plunger. Mounts on 3 3/4" (95mm) bolt circle.

For low cost, light duty installations in factories, institutions, offices, and OEMs. Uses include doorbells, extension signals, warning bells and annunciation. Suitable for AC systems with battery backup.

Specifications

Specifications
Manufacturer Part Number 156G-6G1
Manufacturer Edwards Signaling
Product Series 156G
Family Series Edwards Signaling Audible Signaling Devices, 156G Series
Description Bell, 6in., 24VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Size 6 "
Current Rating 0.15 A
Net Weight 1.82 lbs
Gross Weight 2.1 lbs