157-00052

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00052 HellermannTyton Cable Ties, 1-Piece Cable Tie/Fir Tree Mount

MFG Item Number
157-00052

157-00052 HellermannTyton Cable Ties, 1-Piece Cable Tie/Fir Tree Mount

MFG Item Number
157-00052
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
157-00052
1-Piece Cable Tie/Fir Tree Mount

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00052
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description 1-Piece Cable Tie/Fir Tree Mount with Disc, 8.5in.L, 6.5- 7.2 mm Mounting Hole, PA66HS, Black,
Length 8.6 "
Nominal Length 9 "
Tensile Strength (lb) 50 lbs
Type Fir Tree Mount
Width 0.2 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs