157-00105

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00105 HellermannTyton Cable Ties, Oval Shaped Stud Mount Ties, 6.6in.

MFG Item Number
157-00105

157-00105 HellermannTyton Cable Ties, Oval Shaped Stud Mount Ties, 6.6in.

MFG Item Number
157-00105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Cable Ties, Series
Item #
157-00105
Oval Shaped Stud Mount Ties, 6.6in.

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00105
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Oval Shaped Stud Mount Ties, 6.6in. Long, 50lb Tensile, With Thumb Bar, PA66HS, Black, 3000/pkg
Length 6.6 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Type Stud Mount
Width 0.2 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs