157-00169

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00169 HellermannTyton Cable Ties, Cable Tie/Fir Tree Mount, 25mm

MFG Item Number
157-00169

157-00169 HellermannTyton Cable Ties, Cable Tie/Fir Tree Mount, 25mm

MFG Item Number
157-00169
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Cable Ties, Series
Item #
157-00169
Cable Tie/Fir Tree Mount, 25mm

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00169
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie/Fir Tree Mount, 25mm Offset, 9.1in. Long, 6.1- 7.0 mm Hole, 50lb, PA66HIRHS, Black, 3000/ctn
Length 9.1 "
Nominal Length 9 "
Tensile Strength (lb) 50 lbs
Type Fir Tree Mount
Width 0.19 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs