157-00217

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00217 HellermannTyton Cable Ties, Offset Fir Tree Cable Tie, 25 mm,

MFG Item Number
157-00217

157-00217 HellermannTyton Cable Ties, Offset Fir Tree Cable Tie, 25 mm,

MFG Item Number
157-00217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
157-00217
Offset Fir Tree Cable Tie, 25 mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00217
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Offset Fir Tree Cable Tie, 25 mm, FT6, 9.1in.L, 50lb Tensile Strength, PA66HIRHS, Black, 1000/pkg
Length 9.1 "
Nominal Length 9 "
Tensile Strength (lb) 50 lbs
Type Fir Tree Mount
Width 0.2 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs