157-00282

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00282 HellermannTyton Cable Ties, Wide Strap Cable Tie with 6mm Stud

MFG Item Number
157-00282

157-00282 HellermannTyton Cable Ties, Wide Strap Cable Tie with 6mm Stud

MFG Item Number
157-00282
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 14400

Description

Cable Ties, Series
Item #
157-00282
Wide Strap Cable Tie with 6mm Stud

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00282
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Wide Strap Cable Tie with 6mm Stud Mount, 12.7in. Long, .5in. Wide, PA66HIRHSUV, Black, 300/Bag
Length 12.7 "
Nominal Length 13 "
Tensile Strength (lb) 120 lbs
Type Stud Mount
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs