157-00295

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00295 HellermannTyton Cable Ties, M12 Stud Mount Tie, 7.5in. Tie, 80lb

MFG Item Number
157-00295

157-00295 HellermannTyton Cable Ties, M12 Stud Mount Tie, 7.5in. Tie, 80lb

MFG Item Number
157-00295
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Ties, Series
Item #
157-00295
M12 Stud Mount Tie, 7.5in. Tie, 80lb

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00295
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description M12 Stud Mount Tie, 7.5in. Tie, 80lb Tensile Strength, PA46, Brown, 3000/pkg
Length 8.6 "
Nominal Length 9 "
Tensile Strength (lb) 80 lbs
Type Stud Mount
Width 0.93 "
Material Polyamide
Color Brown
Net Weight 0 lbs
Gross Weight 0 lbs