157-00303

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00303 HellermannTyton Cable Ties, Cable Tie/Fir Tree Mount, 6.6in.L,

MFG Item Number
157-00303

157-00303 HellermannTyton Cable Ties, Cable Tie/Fir Tree Mount, 6.6in.L,

MFG Item Number
157-00303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Ties, Series
Item #
157-00303
Cable Tie/Fir Tree Mount, 6.6in.L,

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00303
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie/Fir Tree Mount, 6.6in.L, 0.26in. Mounting Hole, 50lb, PA66HS, Black, 5000/pkg
Length 6.6 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Type Fir Tree Mount
Width 0.18 "
Material Polyamide
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs