157-00340

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00340 HellermannTyton Cable Ties, Low-Profile M8 Stud Mount Tie, 7.5in.

MFG Item Number
157-00340

157-00340 HellermannTyton Cable Ties, Low-Profile M8 Stud Mount Tie, 7.5in.

MFG Item Number
157-00340
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Ties, Series
Item #
157-00340
Low-Profile M8 Stud Mount Tie, 7.5in.

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00340
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Low-Profile M8 Stud Mount Tie, 7.5in. Tie, 80lb Tensile Strength, PA66HIRHS, Black, 3000/pkg
Length 8.3 "
Nominal Length 8 "
Tensile Strength (lb) 80 lbs
Type Stud Mount
Width 0.7 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs