157-00342

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00342 HellermannTyton Cable Ties, Low-Profile M10 Stud Mount Tie,

MFG Item Number
157-00342

157-00342 HellermannTyton Cable Ties, Low-Profile M10 Stud Mount Tie,

MFG Item Number
157-00342
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Cable Ties, Series
Item #
157-00342
Low-Profile M10 Stud Mount Tie,

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00342
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Low-Profile M10 Stud Mount Tie, 7.5in. Tie, 80lb Tensile Strength, PA66HIRHS, Black, 3500/pkg
Length 8.5 "
Nominal Length 9 "
Tensile Strength (lb) 80 lbs
Type Stud Mount
Width 0.22 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs