157-00400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00400 HellermannTyton Cable Ties, Wide Strap Cable Tie with .25in. Stud

MFG Item Number
157-00400

157-00400 HellermannTyton Cable Ties, Wide Strap Cable Tie with .25in. Stud

MFG Item Number
157-00400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Cable Ties, Series
Item #
157-00400
Wide Strap Cable Tie with .25in. Stud

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00400
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Wide Strap Cable Tie with .25in. Stud Mount, 9.7in. Long, .5in. Wide, PA66HIRHSUV, Black, 300/Bag
Length 9.7 "
Nominal Length 10 "
Tensile Strength (lb) 120 lbs
Type Stud Mount
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs